Specifications
Details
- Additional DetailsElectric | Standard
- For Use WithElectric Airless Sprayer
- Manufacturer Catalog Number16Y791
- Number Of Pieces1
- Part Number Compatibility1095, 695, 795, Mark IV, Mark X
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)