Specifications
Details
- For Use With390 Lo-Boy Sprayer
- Manufacturer Catalog Number17C820
- Number Of Pieces1
- Part Number Compatibility17C385, 17C388, 17C386, 17C387
- TypeSide Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)