Specifications
Details
- For Use WithElectric Airless Sprayer
- Manufacturer Catalog Number17C848
- Number Of Pieces1
- Part Number Compatibility17C325
- Repositionable Or Permanent AdhesivePermanent
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)