Specifications
Details
- Additional DetailsApplication: PushPrime Button Label
- For Use WithPushPrime Button
- Manufacturer Catalog Number17G540
- Number Of Pieces1
- Part Number CompatibilityProX17, ProX19, ProX21
- Standards MetISO 9001
- TypePushPrime Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)