Motion
17H683

GRACO INC
17H683

Labeling Tape & Blank Panel Labeling - 355.60 mm, 14.0000 in Width, Traffic tape Material, For Use with: Roads and pavement
Mi Item #13027027
MFR #17H683
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
17H683

Labeling Tape & Blank Panel Labeling - 355.60 mm, 14.0000 in Width, Traffic tape Material, For Use with: Roads and pavement
Mi Item #13027027
MFR #17H683

Mfr description
17H683 LABEL, BRAND, EZ-ALIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.66/each

Specifications

Dimensions

  • Width
    14.0000 in, 355.60 mm

Details

  • Additional Details
    1.0 MPa | 10.0 bar | Maximum Speed: 6 MPH
  • For Use With
    Roads and pavement
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    17H683
  • Material
    Traffic tape
  • Part Number Compatibility
    20A024, 20A140, TapeLazer HP Automatic
  • Shape
    Roll
  • Type
    Traffic Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)