Specifications
Details
- For Use WithRTX1400si Texture Sprayer
- Manufacturer Catalog Number17P191
- Number Of Pieces1
- Part Number Compatibility17P189
- TypeMaterial Mixing Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)