Specifications
Details
- For Use WithXM70 B Side Motor
- Indoor Outdoor UseIndoor & Outdoor Use
- Manufacturer Catalog Number17P249
- Number Of Pieces1
- Part Number CompatibilityXM50, XM70
- TypeMotor Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)