Specifications
Dimensions
- Roll Length65.60 ft
Details
- For Use WithLazerVac 550
- Indoor Outdoor UseIndoor
- Manufacturer Catalog Number17W132
- Number Of Pieces1
- Part Number Compatibility25M860
- TypeWarning Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)