Motion
17X375

GRACO INC
17X375

Labeling Tape & Blank Panel Labeling - For Use with: XP70 Proportioners
Mi Item #13028791
MFR #17X375
Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
17X375

Labeling Tape & Blank Panel Labeling - For Use with: XP70 Proportioners
Mi Item #13028791
MFR #17X375

Mfr description
17X375 LABEL, BRANDING, XP70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.12/each

Specifications

Details

  • Additional Details
    Application: XP70 System Labeling
  • For Use With
    XP70 Proportioners
  • Manufacturer Catalog Number
    17X375
  • Number Of Pieces
    1
  • Part Number Compatibility
    571100, 571150, 571200, 571250, 571300, 571400, 576100, 576150, 576200, 576250, 576300, 576400
  • Repositionable Or Permanent Adhesive
    Permanent
  • Type
    Adhesive Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)