Specifications
Details
- IncludesPressurized Bead System, LazerGuide 1700, Flex Plus Gun (2), LineLazer RAC 5 319 Spray Tip (2), LineLazer RAC 5 421 Spray Tip (2), RAC 5 Tip Guard (2), 3/8 in x 12 ft BlueMax II Airless Hose (2), 3/8 in x 3 ft BlueMax II Airless Whip Hose (2), TSL, 4 oz
- MaterialRoad Marking Paint
- Product TypeLane Marking Tape
- Series200DC
- TypeWalk-Behind Line Striper
Help us improve this product