Specifications
Details
- Additional DetailsIdentification Letter: A
- For Use WithLineLazer V 200DC Airless Line Stripers
- Indoor Outdoor UseOutdoor
- Manufacturer Catalog Number17Y328
- Number Of Pieces1
- Part Number CompatibilityLineLazer V 200DC
- Repositionable Or Permanent AdhesivePermanent
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)