Specifications
Details
- Additional Detailstorque
- For Use WithBearing Housing
- Manufacturer Catalog Number187437
- Number Of Pieces1
- Part Number CompatibilityUltimate Mx II 1095, Ultimate Mx II 1595, Ultimate Mx II 695, Ultimate Mx II 795
- TypeTorque Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)