Specifications
Details
- Additional DetailsApplication: Material removal from flat horizontal concrete and asphalt surfaces
- For Use WithGrindLazer DC1538 G DCS
- Indoor Outdoor UseOutdoor
- Manufacturer Catalog Number18B551
- Number Of Pieces1
- Part Number Compatibility25P474, 25R100
- Repositionable Or Permanent AdhesivePermanent
- TypeBrand Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)