Specifications
Details
- Additional DetailsLabel Type: Flow Control
- For Use WithGrindLazer Manifold
- Manufacturer Catalog Number18B603
- Number Of Pieces1
- Part Number Compatibility25P471, 25P472
- Repositionable Or Permanent AdhesivePermanent
- TypeAdhesive Label Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)