Motion
18C731

GRACO INC
18C731

Labeling Tape & Blank Panel Labeling - 14.0000 in, 355.60 mm Width, For Use with: Roads and pavement
Mi Item #13030203
MFR #18C731
Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
18C731

Labeling Tape & Blank Panel Labeling - 14.0000 in, 355.60 mm Width, For Use with: Roads and pavement
Mi Item #13030203
MFR #18C731

Mfr description
18C731 LABEL, BRAND, SIDE, TAPELAZER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.72/each

Specifications

Dimensions

  • Width
    14.0000 in, 355.60 mm

Details

  • Additional Details
    1.0 MPa | 10.0 bar | Maximum Tape Width: 14.0000 in | 35 cm | Maximum Speed: 6 MPH | Electrical Capacity: 84 W @ 3600 rpm | Battery: 12V | 22Ah | Sealed lead acid | Deep cycle | Compressor Flow @ 120 psi: 6.0 ScFM
  • For Use With
    Roads and pavement
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    18C731
  • Part Number Compatibility
    20A024, 20A140
  • Shape
    Roll
  • Standards Met
    ISO 3744, ISO 5349, SAE J1349
  • Type
    Traffic Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)