1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
2712746 LOCTITE 402 BO 500G EN/SP/FR
LOCTITE 402 BO 500G EN/SP/FR
MI ITEM #
13031138
MFR #
2712746 LOCTITE 402 BO 500G EN/SP/FR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 2712746 LOCTITE 402 BO 500G EN/SP/FR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
2712746 LOCTITE 402 BO 500G EN/SP/FR
LOCTITE 402 BO 500G EN/SP/FR
MI ITEM #
13031138
MFR #
2712746 LOCTITE 402 BO 500G EN/SP/FR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2712746 LOCTITE 402 BO 500G EN/SP/FR
Specifications
Volume Capacity
1.26 CDM
Length
82.2 mm
Height
186.5 mm
Width
82.2 mm
Weight
0.576 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought