Motion
402
Cyanoacrylate Adhesive - 20 g, Bottle, Liquid
Mi Item #13031139
MFR #402
Price$39.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyanoacrylate Adhesive - 20 g, Bottle, Liquid
Mi Item #13031139
MFR #402

Mfr description
2714628 LOCTITE 402 BO 20G EN/FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.10/each

Specifications

Dimensions

  • Height
    114 mm
  • Length
    24.3 mm
  • Package Size
    20 g
  • Weight
    0.032 kg
  • Width
    35 mm

Details

  • Application
    High speed production bonding, Repairing
  • Color
    Clear
  • Fixture Time
    20 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Viscosity
    110 cP
  • Volume Capacity
    0.097 CDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)