Specifications
Details
- For Use WithGX19 Cordless Airless Sprayer
- Manufacturer Catalog Number20A858
- Number Of Pieces1
- Part Number Compatibility25U341, 25U466, 25U570, 25U855
- TypeLabel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)