Motion
222810

GRACO INC
222810

Displacement Pump - 6.25 gpm Flow Rate
MI ITEM #13031782
MFR #222810
List Price$18,765.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
222810

Displacement Pump - 6.25 gpm Flow Rate
MI ITEM #13031782
MFR #222810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,765.80/each for your price

Overview

Mfr description
222810 CHECK-MATE 2100 PUMP, RECIP, DISP

Specifications

  • Flow Rate
    6.25 gpm
  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Wetted Materials
    Acetal, Alloy Steel, Carbon Steel, Chrome Plating, Ductile Iron, Electroless Nickel Plating, PTFE, Stainless Steel, UHMWPE, Zinc Plating
  • Inlet Outlet Port Sizes
    1-1/2 in NPT
  • Max Discharge Pressure
    2400 psi
  • Maximum Flow Rate
    6.25 gpm
  • Pump Type
    Lower Pump
  • Type Design
    Pump Lower
  • For Use With
    24:1 King Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought