Motion
235540

GRACO INC
235540

Direct-drive Metering Pump - 3.785 L/min, 1 gpm Flow Rate, 1800 psi;124 bar Discharge
Mi Item #13031987
MFR #235540
Price$9,635.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
235540

Direct-drive Metering Pump - 3.785 L/min, 1 gpm Flow Rate, 1800 psi;124 bar Discharge
Mi Item #13031987
MFR #235540

Mfr description
235540 CHECK-MATE PUMP, SHOVEL, PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,635.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    Check-Mate 4.5 cm Carbon Steel Pump Shovel with PTFE Packings
  • Discharge Pressure
    1800 psi;124 bar
  • Flow Rate
    3.785 L/min, 1 gpm
  • For Use With
    10:1 Monark Pump
  • Group & Class
    Check-Mate
  • Head Material
    Carbon Steel
  • Manufacturer Catalog Number
    235540
  • Max Discharge Pressure
    1800 psi;124.1 bar
  • Max Discharge Volume
    3.785 L/min;1 gpm
  • Max Pressure
    124.1 bar, 1800 psi
  • Maximum Flow Rate
    3.785 L/min, 1 gpm
  • Pressure Range
    124.1 bar, 1800 psi
  • Product Line
    Check-Mate
  • Pump Material
    Carbon Steel
  • Pump Type
    Shovel Pump
  • Seal Material
    PTFE
  • Type Design
    Piston
  • Wetted Materials
    Acetal, Alloy Steel, Carbon Steel, Ductile Iron, Nickel Plating, PTFE, Stainless Steel, Zinc Plating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)