Motion
246366

GRACO INC
246366

Electric Diaphragm Pump - 100 psi, Carbon Steel Fluid Section, 7.5 gpm Max Flow
Mi Item #13032809
MFR #246366
Price$3,272.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246366

Electric Diaphragm Pump - 100 psi, Carbon Steel Fluid Section, 7.5 gpm Max Flow
Mi Item #13032809
MFR #246366

Mfr description
246366 HUSKY PUMP, 515 DRUM W/RISER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,272.40/each

Specifications

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 in
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    7.5 gpm
  • Type Design
    Pneumatic Diaphragm Pump
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)