Motion
246367

GRACO INC
246367

Electric Diaphragm Pump - 100 psi, Carbon Steel Fluid Section, 7.5 gpm Max Flow
Mi Item #13032810
MFR #246367
Price$2,836.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246367

Electric Diaphragm Pump - 100 psi, Carbon Steel Fluid Section, 7.5 gpm Max Flow
Mi Item #13032810
MFR #246367

Mfr description
246367 HUSKY PUMP, 716 DRUM W/RISER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,836.42/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Weight
    8.50 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 in
  • Inlet Outlet Port Type
    Female
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    7.5 gpm
  • Porting
    Dual Port (Side/Center)
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)