Motion
246368

GRACO INC
246368

Electric Diaphragm Pump - 125 psi, Aluminum Fluid Section, 9 gpm Max Flow
Mi Item #13032811
MFR #246368
Price$4,565.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246368

Electric Diaphragm Pump - 125 psi, Aluminum Fluid Section, 9 gpm Max Flow
Mi Item #13032811
MFR #246368

Mfr description
246368 HUSKY PUMP, 1050 W/RISER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,565.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 in
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    9 gpm
  • Porting
    Multiple Port
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)