Motion
246481

GRACO INC
246481

Electric Diaphragm Pump - 100 psi, Nylon, Carbon Steel Fluid Section
Mi Item #13032829
MFR #246481
Price$6,928.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246481

Electric Diaphragm Pump - 100 psi, Nylon, Carbon Steel Fluid Section
Mi Item #13032829
MFR #246481

Mfr description
246481 KIT, SUPPLY HUSKY 515 W/PLUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,928.60/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Air Inlet
    1/4 NPT
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    Carbon Steel, Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)