Motion
246925

GRACO INC
246925

Displacement Pump - 6.9 gpm Flow Rate
Mi Item #13032887
MFR #246925
Price$32,198.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246925

Displacement Pump - 6.9 gpm Flow Rate
Mi Item #13032887
MFR #246925

Mfr description
246925 DURA-FLO 1800 PUMP, RECIP, DISPL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,198.80/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 NPT, 3/4 NPSM

Details

  • Flow Rate
    6.9 gpm
  • Max Pressure
    4500 psi
  • Type Design
    Displacement Pump
  • Wetted Materials
    Carbide, PE/Leather, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)