Motion
246987

GRACO INC
246987

Direct-drive Metering Pump - 26.1 L/min, 6.9 gpm Flow Rate, 4700 psi;324.1 bar Discharge
Mi Item #13032891
MFR #246987
Price$36,905.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246987

Direct-drive Metering Pump - 26.1 L/min, 6.9 gpm Flow Rate, 4700 psi;324.1 bar Discharge
Mi Item #13032891
MFR #246987

Mfr description
246987 DURA-FLO 1800 PUMP, RECIP, DISPL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,905.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in NPT Male Outlet, 2.0000 in NPT Female Inlet

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    Displacement Pump
  • Discharge Pressure
    4700 psi;324.1 bar
  • Flow Rate
    26.1 L/min, 6.9 gpm
  • For Use With
    Dura-Flo Oil Pumps
  • Head Material
    Stainless Steel
  • Max Discharge Pressure
    4700 psi;324.1 bar
  • Max Discharge Volume
    26.1 L/min;6.9 gpm
  • Max Pressure
    324.1 bar, 4700 psi
  • Maximum Flow Rate
    26.1 L/min, 6.9 gpm
  • Pressure Range
    324.1 bar, 4700 psi
  • Product Line
    Dura-Flo
  • Pump Material
    Stainless Steel
  • Pump Type
    Displacement Pump
  • Type Design
    Displacement Pump
  • Wetted Materials
    Acetal, PTFE, Stainless Steel, Tungsten Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)