Motion
249991

GRACO INC
249991

Oil Pump - 9.2 gpm Flow Rate
MI ITEM #13033149
MFR #249991
List Price$30,178.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
249991

Oil Pump - 9.2 gpm Flow Rate
MI ITEM #13033149
MFR #249991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30,178.80/each for your price

Overview

Mfr description
249991 CHECK-MATE PUMP, RECIP, DISPL (24

Specifications

  • Flow Rate
    9.2 gpm
  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Wetted Materials
    Acetal, PTFE Silicone Nitride, Stainless Steel, Tungsten Carbide
  • Inlet Outlet Port Sizes
    1-1/2 in NPT, 2 in NPT
  • Max Discharge Pressure
    3400 psi
  • Maximum Flow Rate
    9.2 gpm
  • Pump Type
    Lower Pump
  • Type Design
    Displacement Pump
  • For Use With
    Dura-Flo Oil Pumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text