Motion
249992

GRACO INC
249992

Oil Pump - 6.9 gpm Flow Rate
MI ITEM #13033150
MFR #249992
List Price$28,744.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
249992

Oil Pump - 6.9 gpm Flow Rate
MI ITEM #13033150
MFR #249992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,744.60/each for your price

Overview

Mfr description
249992 CHECK-MATE PUMP, RECIP, DISPL (18

Specifications

  • Flow Rate
    6.9 gpm
  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Wetted Materials
    Acetal, PTFE, Stainless Steel, Tungsten Carbide
  • Inlet Outlet Port Sizes
    1-1/2 in NPT, 2 in NPT
  • Max Discharge Pressure
    4700 psi
  • Maximum Flow Rate
    6.9 gpm
  • Pump Type
    Lower Pump
  • Type Design
    Displacement Pump
  • For Use With
    Dura-Flo Oil Pumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text