Motion
24H077

GRACO INC
24H077

24H077 HFR HOSE, WHIP, HTD, 3/8X3/8, 10'
Mi Item #13033996
MFR #24H077
Price$3,579.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24H077

24H077 HFR HOSE, WHIP, HTD, 3/8X3/8, 10'
Mi Item #13033996
MFR #24H077

Mfr description
24H077 HFR HOSE, WHIP, HTD, 3/8X3/8, 10'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,579.19/each

Specifications

Dimensions

  • Length
    0.3937 in
  • Operating Pressure
    3500 psi
  • Thread Size
    3048 mm

Details

  • Hose Material
    Carbon Steel
  • Maximum Operating Pressure
    3500 psi
  • Product Type
    Grease Gun Hoses & Whip Hoses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)