1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
24H079
24H079 HFR HOSE, WHIP, HTD, 3/8X3/8, 10'
MI ITEM #
13033997
MFR #
24H079
Price
$4,431.38
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Guns and Injectors
GRACO INC 24H079
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
24H079
24H079 HFR HOSE, WHIP, HTD, 3/8X3/8, 10'
MI ITEM #
13033997
MFR #
24H079
Mfr description
24H079 HFR HOSE, WHIP, HTD, 3/8X3/8, 10'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,431
.38
/each
Add to Cart
Specifications
Dimensions
Length
0.3937 in
Operating Pressure
3500 psi
Thread Size
3048 mm
Details
Hose Material
Carbon Steel
Maximum Operating Pressure
3500 psi
Product Type
Grease Gun Hoses & Whip Hoses
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items