Motion
24H082

GRACO INC
24H082

24H082 HFR HOSE, WHIP, HTD, 1/4X1/4, 10'
Mi Item #13034000
MFR #24H082
Price$7,101.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24H082

24H082 HFR HOSE, WHIP, HTD, 1/4X1/4, 10'
Mi Item #13034000
MFR #24H082

Mfr description
24H082 HFR HOSE, WHIP, HTD, 1/4X1/4, 10'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,101.56/each

Specifications

Dimensions

  • Operating Pressure
    3500 psi
  • Thread Size
    3048 mm

Details

  • Hose Material
    Stainless Steel
  • Maximum Operating Pressure
    3500 psi
  • Product Type
    Grease Gun Hoses & Whip Hoses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)