Motion
24R972

GRACO INC
24R972

Direct-drive Metering Pump - 1900 psi;131 bar Discharge
Mi Item #13034524
MFR #24R972
Price$88,516.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24R972

Direct-drive Metering Pump - 1900 psi;131 bar Discharge
Mi Item #13034524
MFR #24R972

Mfr description
24R972 PLATE, RAM, SST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88,516.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/4 in NPT(F)

Details

  • Control Type
    PLC Interface
  • Description
    Bulk Supply System for 300 Gallon Magnadrums
  • Discharge Pressure
    1900 psi;131 bar
  • For Use With
    Sealant, adhesives, and sound deadeners
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel
  • Includes
    Banding clamp, Check valve, Gasket, Hose wiper, Inductor plate weldment
  • Manufacturer Catalog Number
    24R972
  • Max Discharge Pressure
    1900 psi;131 bar
  • Max Pressure
    131 bar, 1900 psi
  • Pressure Range
    131 bar, 1900 psi
  • Product Line
    E-Flo UniDrum
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)