Motion
24Y207

GRACO INC
24Y207

Direct-drive Metering Pump - 34.8 L/min, 9.2 gpm Flow Rate, 3400 psi;234.42 bar Discharge
Mi Item #13034959
MFR #24Y207
Price$45,005.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Y207

Direct-drive Metering Pump - 34.8 L/min, 9.2 gpm Flow Rate, 3400 psi;234.42 bar Discharge
Mi Item #13034959
MFR #24Y207

Mfr description
24Y207 DURA-FLO 2400 PUMP, XL, 34:1, (24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,005.60/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in NPT Male Fluid Outlet, 1.0000 in NPT Female Air Inlet

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Control Type
    Pneumatic
  • Description
    Pneumatic Piston Pump
  • Discharge Pressure
    3400 psi;234.42 bar
  • Flow Rate
    34.8 L/min, 9.2 gpm
  • For Use With
    One-component sealants, adhesives and other low to medium-viscosity materials
  • Group & Class
    Piston Pumps
  • Head Material
    Carbon Steel
  • Manufacturer Catalog Number
    24Y207
  • Max Discharge Pressure
    3400 psi;234.42 bar
  • Max Discharge Volume
    34.8 L/min;9.2 gpm
  • Max Pressure
    234.42 bar, 3400 psi
  • Maximum Flow Rate
    34.8 L/min, 9.2 gpm
  • Pressure Range
    234.42 bar, 3400 psi
  • Product Line
    Dura-Flo
  • Pump Material
    Carbon Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel, Chrome Plating, Delrin, Ductile Iron, Electroless Nickel Plating, Leather, PTFE, Stainless Steel, Tungsten Carbide, Zinc Plating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)