Motion
24Y223

GRACO INC
24Y223

Direct-drive Metering Pump - 18.17 L/min, 4.8 gpm Flow Rate, 5000 psi;345 bar Discharge
Mi Item #13034969
MFR #24Y223
Price$58,903.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Y223

Direct-drive Metering Pump - 18.17 L/min, 4.8 gpm Flow Rate, 5000 psi;345 bar Discharge
Mi Item #13034969
MFR #24Y223

Mfr description
24Y223 DURA-FLO 1200 PUMP, XL, 67:1, (12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,903.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1.0000 in NPSM Female Air Inlet, 1.0000 in NPT Female Fluid Outlet

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Control Type
    Pneumatic
  • Description
    71:1 - 290cc Dura-Flo Pump with XL 10000 Air Motor, Severe Duty, Right Hand Stainless Steel Construction
  • Discharge Pressure
    5000 psi;345 bar
  • Flow Rate
    18.17 L/min, 4.8 gpm
  • For Use With
    One-component sealants, adhesives and other low to medium-viscosity materials
  • Group & Class
    Pneumatic Piston Pump
  • Head Material
    Stainless Steel
  • Includes
    290cc Dura-Flo Lower, XL 10000 Air Motor
  • Injection Ratio
    71:1
  • Manufacturer Catalog Number
    24Y223
  • Max Discharge Pressure
    5000 psi;345 bar
  • Max Discharge Volume
    18.17 L/min;4.8 gpm
  • Max Pressure
    345 bar, 5000 psi
  • Maximum Flow Rate
    18.17 L/min, 4.8 gpm
  • Pressure Range
    345 bar, 5000 psi
  • Product Line
    Dura-Flo XL 1200
  • Pump Material
    Stainless Steel
  • Pump Type
    Pneumatic Piston Pump
  • Seal Material
    PTFE
  • Type Design
    Piston
  • Wetted Materials
    Glass-Filled PTFE, Leather, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)