Motion
24Y225

GRACO INC
24Y225

Direct-drive Metering Pump - 26.1 L/min, 6.9 gpm Flow Rate, 4500 psi;310 bar Discharge
Mi Item #13034971
MFR #24Y225
Price$62,357.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Y225

Direct-drive Metering Pump - 26.1 L/min, 6.9 gpm Flow Rate, 4500 psi;310 bar Discharge
Mi Item #13034971
MFR #24Y225

Mfr description
24Y225 DURA-FLO XL PUMP, 45:1, (18 CM SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,357.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    Air Inlet: 1.0000 in NPT, Fluid Outlet: 1-1/2 in NPT

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    Pneumatic Piston Pump
  • Discharge Pressure
    4500 psi;310 bar
  • Flow Rate
    26.1 L/min, 6.9 gpm
  • For Use With
    One-component sealants, adhesives and other low to medium-viscosity materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Stainless Steel
  • Includes
    430cc Dura-Flo Lower, Cast Outlet and Inlet Housing, Replaceable 1-1/2 in-11-1/2 NPT Male Outlet Fitting, Replaceable Seat, Standard Threaded Coupler, XL 10000 Air Motor
  • Injection Ratio
    47:1
  • Manufacturer Catalog Number
    24Y225
  • Max Discharge Pressure
    4500 psi;310 bar
  • Max Discharge Volume
    26.12 L/min;6.9 gpm
  • Max Pressure
    310 bar, 4500 psi
  • Maximum Flow Rate
    26.1 L/min, 6.9 gpm
  • Pressure Range
    310 bar, 4500 psi
  • Product Line
    Dura-Flo
  • Pump Material
    Stainless Steel
  • Pump Type
    Pneumatic Piston Pump
  • Seal Material
    PTFE / Leather
  • Type Design
    Piston
  • Valve Material
    Tungsten Carbide
  • Wetted Materials
    Acetal, Leather, PTFE, Stainless Steel, Tungsten Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)