Motion
25A447

GRACO INC
25A447

25A447 DURA-FLO 1000 PUMP, RECIP, 18CM-C
Mi Item #13035907
MFR #25A447
Price$46,379.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A447

25A447 DURA-FLO 1000 PUMP, RECIP, 18CM-C
Mi Item #13035907
MFR #25A447

Mfr description
25A447 DURA-FLO 1000 PUMP, RECIP, 18CM-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46,379.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1.0008 in

Details

  • Control Type
    Fixed
  • Description
    Pneumatic Piston Pump
  • Group & Class
    Piston Pumps
  • Max Pressure
    310 bar, 4500 psi
  • Pressure Range
    310 bar, 4500 psi
  • Product Line
    Dura-Flo XL
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)