Motion
25A454

GRACO INC
25A454

Direct-drive Metering Pump - 29.9 L/min, 7.9 gpm Flow Rate, 4500 psi;310 bar Discharge
Mi Item #13035914
MFR #25A454
Price$106,312.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A454

Direct-drive Metering Pump - 29.9 L/min, 7.9 gpm Flow Rate, 4500 psi;310 bar Discharge
Mi Item #13035914
MFR #25A454

Mfr description
25A454 DURA-FLO 1000 PUMP, XL, 47:1, SS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106,312.60/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1.0000 in NPT Female Air Inlet, 3/4 in NPT Male Fluid Outlet

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    Pneumatic Piston Pump
  • Discharge Pressure
    4500 psi;310 bar
  • Flow Rate
    29.9 L/min, 7.9 gpm
  • For Use With
    adhesives and other low to medium-viscosity materials, one-component sealants
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel
  • Manufacturer Catalog Number
    25A454
  • Max Discharge Pressure
    4500 psi;310 bar
  • Max Discharge Volume
    29.9 L/min;7.9 gpm
  • Max Pressure
    310.3 bar, 4500 psi
  • Maximum Flow Rate
    29.9 L/min, 7.9 gpm
  • Pressure Range
    310.3 bar, 4500 psi
  • Product Line
    Dura-Flo
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Type Design
    Piston
  • Wetted Materials
    Acetal, Carbon-Filled PTFE, Chrome Plating, Leather, PTFE, Stainless Steel, Tungsten Carbide, UHMWPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)