Motion
25A654

GRACO INC
25A654

Direct-drive Metering Pump - 5.7 L/min, 1.5 gpm Flow Rate, 6100 psi;420.6 bar Discharge
Mi Item #13035953
MFR #25A654
Price$41,672.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A654

Direct-drive Metering Pump - 5.7 L/min, 1.5 gpm Flow Rate, 6100 psi;420.6 bar Discharge
Mi Item #13035953
MFR #25A654

Mfr description
25A654 CHECK-MATE SUPPLY UNIT, DP, 61:1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,672.60/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    61:1 Ratio D20 20 L Supply Unit with Single Nitrile Wiper Platen
  • Discharge Pressure
    6100 psi;420.6 bar
  • Flow Rate
    5.7 L/min, 1.5 gpm
  • For Use With
    Adhesive and Grease Supply System for General Industry for use with non-heated bulk supply deg F medium to high viscosity materials, Sealant
  • Group & Class
    Supply Unit
  • Includes
    Single Nitrile Wiper Platen
  • Injection Ratio
    61:1
  • Manufacturer Catalog Number
    25A654
  • Max Discharge Pressure
    6100 psi;420.6 bar
  • Max Discharge Volume
    5.7 L/min;1.5 gpm
  • Max Pressure
    420.6 bar, 6100 psi
  • Maximum Flow Rate
    5.7 L/min, 1.5 gpm
  • Pressure Range
    420.6 bar, 6100 psi
  • Product Line
    D20
  • Pump Material
    Carbon Steel
  • Pump Type
    Priming Piston
  • Seal Material
    Nitrile
  • Type Design
    Piston
  • Wetted Materials
    Buna, Carbon Steel, Electroless Nickel Plated, Nitrile, Polyethylene, Polyurethane, Stainless Steel, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)