Motion
25A656

GRACO INC
25A656

Direct-drive Metering Pump - 4060 psi;280 bar Discharge
Mi Item #13035954
MFR #25A656
Price$39,248.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A656

Direct-drive Metering Pump - 4060 psi;280 bar Discharge
Mi Item #13035954
MFR #25A656

Mfr description
25A656 CHECK-MATE SUPPLY UNIT, DP, 40:1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,248.60/each

Specifications

Details

  • Description
    Supply Unit
  • Discharge Pressure
    4060 psi;280 bar
  • Injection Ratio
    40:1
  • Max Discharge Pressure
    4060 psi;28 MPa
  • Max Discharge Volume
    20 L
  • Max Pressure
    280 bar, 4060 psi
  • Maximum Flow Rate
    20 L
  • Pressure Range
    280 bar, 4060 psi
  • Seal Material
    Nitrile
  • Type Design
    Supply Unit
  • Wetted Materials
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)