Motion
25A667

GRACO INC
25A667

Direct-drive Metering Pump - 5.7 L/min, 1.5 gpm Flow Rate, 6100 psi;420.6 bar Discharge
Mi Item #13035958
MFR #25A667
Price$33,734.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A667

Direct-drive Metering Pump - 5.7 L/min, 1.5 gpm Flow Rate, 6100 psi;420.6 bar Discharge
Mi Item #13035958
MFR #25A667

Mfr description
25A667 CHECK-MATE SUPPLY UNIT, SP, 61:1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,734.00/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    61:1 Ratio S20 20 L Supply Unit with PVC Follower Plate
  • Discharge Pressure
    6100 psi;420.6 bar
  • Flow Rate
    5.7 L/min, 1.5 gpm
  • For Use With
    adhesives and other medium to high-viscosity materials, one-component sealants
  • Group & Class
    Supply Unit
  • Includes
    PVC Follower Plate
  • Injection Ratio
    61:1
  • Manufacturer Catalog Number
    25A667
  • Max Discharge Pressure
    6100 psi;420.6 bar
  • Max Discharge Volume
    5.7 L/min;1.5 gpm
  • Max Pressure
    420.6 bar, 6100 psi
  • Maximum Flow Rate
    5.7 L/min, 1.5 gpm
  • Pressure Range
    420.6 bar, 6100 psi
  • Product Line
    S20
  • Pump Material
    Carbon Steel, Stainless Steel
  • Pump Type
    Priming Piston
  • Seal Material
    Polyurethane / Nitrile Rubber / Buna-N
  • Type Design
    Priming Piston
  • Wetted Materials
    Buna-N, Carbon Steel, Electroless Nickel Plating, Nitrile Rubber, Polyethylene, Polyurethane, Stainless Steel, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)