Motion
25A669

GRACO INC
25A669

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 4060 psi;280 bar Discharge
Mi Item #13035960
MFR #25A669
Price$30,724.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A669

Direct-drive Metering Pump - 6.1 L/min, 1.6 gpm Flow Rate, 4060 psi;280 bar Discharge
Mi Item #13035960
MFR #25A669

Mfr description
25A669 CHECK-MATE SUPPLY UNIT, SP, 40:1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,724.20/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    40:1 Ratio 20L General Industry Supply Unit
  • Discharge Pressure
    4060 psi;280 bar
  • Flow Rate
    6.1 L/min, 1.6 gpm
  • For Use With
    Adhesive and Grease, Sealant
  • Group & Class
    Supply Unit
  • Injection Ratio
    40:1
  • Manufacturer Catalog Number
    25A669
  • Max Discharge Pressure
    4060 psi;280 bar
  • Max Discharge Volume
    6.1 L/min;1.6 gpm
  • Max Pressure
    280 bar, 4060 psi
  • Maximum Flow Rate
    6.1 L/min, 1.6 gpm
  • Pressure Range
    280 bar, 4060 psi
  • Product Line
    General Industry Supply Systems
  • Pump Material
    Carbon Steel, Stainless Steel
  • Pump Type
    Priming Piston
  • Seal Material
    Polyurethane / Nitrile Rubber / Buna-N
  • Type Design
    Piston
  • Wetted Materials
    Stainless Steel, Zinc-Plated Carbon Steel, Buna-N, Carbon Steel, Electroless Nickel Plating, Nitrile Rubber, Polyethylene, Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)