Motion
25A694

GRACO INC
25A694

Direct-drive Metering Pump - 6100 psi;421 bar Discharge
Mi Item #13035964
MFR #25A694
Price$41,672.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A694

Direct-drive Metering Pump - 6100 psi;421 bar Discharge
Mi Item #13035964
MFR #25A694

Mfr description
25A694 CHECK-MATE SUPPLY UNIT, GI, DP, 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,672.60/each

Specifications

Details

  • Description
    SUPPLY UNIT,GI,DP,61:1,20L,NITRILE
  • Discharge Pressure
    6100 psi;421 bar
  • Max Discharge Pressure
    6100 psi;42.1 MPa
  • Max Discharge Volume
    20 L
  • Max Pressure
    421 bar, 6100 psi
  • Maximum Flow Rate
    20 L
  • Pressure Range
    421 bar, 6100 psi
  • Product Line
    General Industry Supply Systems
  • Pump Type
    Supply Unit
  • Seal Material
    Nitrile
  • Type Design
    Supply Unit
  • Wetted Materials
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)