Motion
25A697

GRACO INC
25A697

Direct-drive Metering Pump - 4060 psi;280 bar Discharge
Mi Item #13035967
MFR #25A697
Price$30,724.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A697

Direct-drive Metering Pump - 4060 psi;280 bar Discharge
Mi Item #13035967
MFR #25A697

Mfr description
25A697 CHECK-MATE SUPPLY UNIT, GI, SP, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,724.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT

Details

  • Application
    General Industry
  • Control Type
    Manual
  • Description
    General Industry Supply System
  • Discharge Pressure
    4060 psi;280 bar
  • For Use With
    Non-heated bulk supply deg F medium to high viscosity materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Polyurethane | Nitrile | Carbon Steel | Polyethylene | Zinc Plated Carbon Steel | Buna | 316 sst | 17-4PH sst
  • Includes
    Air Controls, Air Motor, Displacement Pump, Grounding Wire, Platen, Ram Assembly, TSL Fluid
  • Injection Ratio
    40:1
  • Manufacturer Catalog Number
    25A697
  • Max Discharge Pressure
    4060 psi;280 bar
  • Max Pressure
    280 bar, 4060 psi
  • Pressure Range
    280 bar, 4060 psi
  • Product Line
    Check-Mate
  • Pump Material
    Electroless Nickel
  • Pump Type
    Piston
  • Seal Material
    Nitrile
  • Type Design
    Piston
  • Valve Material
    316 sst
  • Wetted Materials
    17-4PH sst, 316 sst, Buna, Carbon steel, Electroless Nickel, Nitrile, Polyethylene, Polyurethane, Zinc plated carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)