Motion
25C414

GRACO INC
25C414

25C414
Mi Item #13036105
MFR #25C414
Price$6,822.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25C414

25C414
Mi Item #13036105
MFR #25C414

Mfr description
25C414 SANIFORCE DRUM PUMP, FDA, 47", 23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,822.55/each

Specifications

Dimensions

  • Outlet Port Size
    1-1/2 in Tri-Clamp
  • Pump Tube Length
    47.0000 in
  • Tube Length
    47.0000 in

Details

  • Applications
    In-Plant Manufacturing, Sanitary
  • Discharge
    1-1/2 in Tri-Clamp
  • Max Pressure
    43 psi
  • Motor Option
    Variable Speed Electric
  • Supp Product Iom Eng Link
  • Type Design
    Electric Centrifugal Drum Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)