Motion
25C420

GRACO INC
25C420

25C420
Mi Item #13036109
MFR #25C420
Price$14,175.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25C420

25C420
Mi Item #13036109
MFR #25C420

Mfr description
25C420 SANIFORCE DRUM PUMP, PC , 39", 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,175.35/each

Specifications

Dimensions

  • Outlet Port Size
    1-1/2 in Tri-Clamp
  • Pump Tube Length
    39.0000 in
  • Tube Length
    39.0000 in

Details

  • Additional Details
    Motor Option: Variable Speed Electric
  • Applications
    Manufacturing, Sanitary
  • Discharge
    1-1/2 in Tri-Clamp
  • For Use With
    Drums, Kettles, Totes
  • Max Pressure
    87 psi
  • Maximum Flow Rate
    7 gpm
  • Motor Option
    Variable Speed Electric
  • Supp Product Iom Eng Link
  • Type Design
    Drum Pump System
  • Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)