Motion
25C422

GRACO INC
25C422

25C422
Mi Item #13036111
MFR #25C422
Price$15,889.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25C422

25C422
Mi Item #13036111
MFR #25C422

Mfr description
25C422 SANIFORCE DRUM PUMP, PC , 39", 3-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,889.83/each

Specifications

Dimensions

  • Outlet Port Size
    1-1/2 in Tri-Clamp
  • Pump Tube Length
    39.0000 in
  • Tube Length
    39.0000 in

Details

  • Additional Details
    Motor Option: Three Phase Electric
  • Applications
    Transfer Medium To High Viscosity Fluids, Sanitary Applications
  • Body Material
    Stainless Steel
  • Discharge
    1-1/2 in Tri-Clamp
  • Max Pressure
    87 psi
  • Motor Option
    Three Phase Electric
  • O Ring Material
    Buna-N
  • Pump Body Material
    Stainless Steel
  • Seal
    Mechanical Seal
  • Supp Product Iom Eng Link
  • Type Design
    Complete Pump
  • Watts
    1100 W
  • Wetted Materials
    316 Stainless Steel, Buna-N, Ptfe, Silicone Carbide, Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)