Motion
25P445

GRACO INC
25P445

25P445 KIT, ADM, PUMP
Mi Item #13036819
MFR #25P445
Price$7,595.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25P445

25P445 KIT, ADM, PUMP
Mi Item #13036819
MFR #25P445

Mfr description
25P445 KIT, ADM, PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,595.20/each

Specifications

Details

  • Application
    Dichtmittel, Klebstoffe
  • Control Type
    Digital
  • Description
    Satz Erweitertes Anzeigemodul
  • For Use With
    einkomponentigen Dichtungs- und Klebstoffen
  • Group & Class
    Elektropumpen
  • Includes
    0 m, BEFESTIGUNGSKNOPF, Baugruppe, Befestigung, CAN, Display, EAM, GCA, HALTERUNG, Innen 1, Innen, Innensechskant m5 x 12, KABEL, MODUL, Montage, SCHEIBE, SCHRAUBE, Sicherungs-, Stick, TOKEN, UNTERLEGSCHEIBE, einfach, extern, gca
  • Manufacturer Catalog Number
    25P445
  • Product Line
    E-Flo SP
  • Pump Type
    Erweitertes Anzeigemodul (ADM)
  • Type Design
    Erweitertes Anzeigemodul
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)