Motion
261630

GRACO INC
261630

Direct-drive Metering Pump - 9.5 L/min, 2.5 gpm Flow Rate, 600 psi;41.37 bar Discharge
Mi Item #13037140
MFR #261630
Price$10,766.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
261630

Direct-drive Metering Pump - 9.5 L/min, 2.5 gpm Flow Rate, 600 psi;41.37 bar Discharge
Mi Item #13037140
MFR #261630

Mfr description
261630 MONARK TRANSFER PUMP, 5:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,766.60/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in NPT

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Control Type
    Fixed
  • Description
    Piston Plunger Metering Pump
  • Discharge Pressure
    600 psi;41.37 bar
  • Flow Rate
    9.5 L/min, 2.5 gpm
  • For Use With
    Solvent-borne and water-borne fluids, acid-catalyzed materials and high-solid coatings, cleaning fluids, high solids, lacquers, plural component coatings, resins, stains, varnishes
  • Group & Class
    Piston Pumps
  • Head Material
    Stainless Steel
  • Max Discharge Pressure
    600 psi;4.1 MPa
  • Max Discharge Volume
    9.5 L/min;2.5 gpm
  • Max Pressure
    41.4 bar, 600 psi
  • Maximum Flow Rate
    9.5 L/min, 2.5 gpm
  • Pressure Range
    41.4 bar, 600 psi
  • Product Line
    Monark
  • Pump Material
    Stainless Steel
  • Pump Type
    Piston
  • Seal Material
    UHMWPE
  • Type Design
    Piston
  • Valve Material
    Stainless Steel
  • Wetted Materials
    Chrome Plating, PTFE, Stainless Steel, UHMWPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)