Specifications
Details
- Indoor Outdoor UseIndoor & Outdoor Use
- Manufacturer Catalog Number262412
- Number Of Pieces1
- Part Number Compatibility262370, 262371, 262372, 262373, 262374
- TypeVALVE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)