Specifications
Dimensions
- Inlet Outlet Port Sizes1/4 in NPT
Details
- ApplicationIndustrial
- IncludesAir Hose Kit, Fluid Supply Kit
- Max Discharge Pressure315 psi
- Pump TypeSupply Pump
- Type DesignPneumatic Piston Pump
- Wetted MaterialsStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)